Buy more than* S$200* and get FREE SHIPPING

  • Band Saw Blade

Band Saw Blade AC614

Item.#
08673122
Mfr.#
AC614
Package Qty.
1Roll
Ship pack of
1
489.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (m)
30
Material
Cobalt HSS (high speed steel) PM
Number of Blades
14
Thickness (mm)
0.9
Type
Bimetal
Width (mm)
6