Buy more than* S$200* and get FREE SHIPPING

  • Band Saw Blade

Band Saw Blade AC812

Item.#
08673147
Mfr.#
AC812
Package Qty.
1Roll
Ship pack of
1
489.90 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Overall Length (m)
30
Material
Cobalt HSS (high speed steel) PM
Thickness (mm)
0.9
Width (mm)
8