Buy more than* S$200* and get FREE SHIPPING

  • Band Saw Blade

Band Saw Blade AC1010

Item.#
08673174
Mfr.#
AC1010
Package Qty.
1Roll
Ship pack of
1
499.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Overall Length (m)
30
Material
Cobalt HSS (high speed steel) PM
Thickness (mm)
0.9
Width (mm)
10