Buy more than* S$200* and get FREE SHIPPING

  • Handsaw

Handsaw TH25014

Item.#
08673235
Mfr.#
TH25014
Package Qty.
1Box(72Sheet)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.64
Material
Alloy tool steel (SKS)
Number of Blades
14
Width (mm)
12
Overall Length (mm)
250