Buy more than* S$200* and get FREE SHIPPING

  • Handsaw

Handsaw TH25018

Item.#
08673244
Mfr.#
TH25018
Package Qty.
1Box(72Sheet)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.64
Material
Alloy tool steel (SKS)
Number of Blades
18
Width (mm)
12
Overall Length (mm)
250