Buy more than* S$200* and get FREE SHIPPING

  • Handsaw

Handsaw TH25024

Item.#
08673253
Mfr.#
TH25024
Package Qty.
1Box(72Sheet)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.64
Material
Alloy tool steel (SKS)
Number of Blades
24
Width (mm)
12
Overall Length (mm)
250