Buy more than* S$200* and get FREE SHIPPING

  • Handsaw

Handsaw TH25032

Item.#
08673262
Mfr.#
TH25032
Package Qty.
1Box(72Sheet)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.64
Material
Alloy tool steel (SKS)
Number of Blades
32
Width (mm)
12
Overall Length (mm)
250