Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Handsaw

Handsaw TH30018

Item.#
08673287
Mfr.#
TH30018
Package Qty.
1Box(72Sheet)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.64
Material
Alloy tool steel (SKS)
Width (mm)
12
Overall Length (mm)
300