|
- Item.#
- 08673296
- Mfr.#
- TH30024
- Package Qty.
- 1Box(72Sheet)
- Ship pack of
- 1
Item Feature
- Thickness (mm)
- 0.64
- Material
- Alloy tool steel (SKS)
- Number of Blades
- 24
- Width (mm)
- 12
- Overall Length (mm)
- 300
|
Customers Who Viewed This Item Also Viewed
<<
Miyoshi Kikai (former Miyoshi Pijon)
>>
Customers Who Bought This Item Also Bought