Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High-speed steel handsaw

High-speed steel handsaw HH30018

5.00 (1)
Item.#
08673332
Mfr.#
HH30018
Package Qty.
1Box(50PC)
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.64
Length (mm)
300
Width (mm)
12
Material
HSS (high speed steel) HSS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting thin pipe
5
From Japan
On 2014-04-17 13:22:06
I changed the choice of the number of teeth before, the break has gone and the sharpness changed. It is satisfying. I realized that selection of the number of teeth is very important.
This review is about item#06868574.