Buy more than* S$200* and get FREE SHIPPING

  • Drills, Steels, 5pcs

Drills, Steels, 5pcs 5MSPA1.5

4.62 (8)
Item.#
08673996
Mfr.#
5MSPA1.5
Package Qty.
1Pack(5PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Geometry of Drill Flank
Cone
Surface Processing
G (TiN) coated
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
1.5
Helix Angle
Standard
Point Angle (Degree)
118
Flute Length (mm)
23
Overall Length (mm)
48
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Drilling
4
From Japan
On 2018-03-24 23:14:39
It will be helpful to use it with ease! Personally it will be saved if you can handle 0.7 as well.
This review is about item#8673962.
Used to open a pilot hole when installing a screen door rail
4
From Japan
On 2018-03-24 13:55:10
As this drill is a consumable item, I think the amount is reasonable and reasonable
This review is about item#8674102.
For iron drilling
5
From Japan
On 2017-04-21 17:05:01
I purchased it because it was cheaper than nearby shop. The product of this maker is still good. It is hard to break and can be used for a long time.
This review is about item#8674224.
On the steel plate, also the screws are drilled
5
From Japan
On 2017-04-11 14:39:03
Separately, there was no problem. Always, I am using a maker.
This review is about item#8674127.
To lighten the ZR's lightweight clutch by further drilling holes
5
From Japan
On 2016-11-25 06:07:09
I bought it now, I am using it, I made the clutch a few holes and made it lighter.
This review is about item#08674136.
For downhole center
4
From Japan
On 2016-08-13 22:49:37
China Unlike, a steady sharpness. Cost performance is the best if you have a bit more toothbrush. This price is enough.
This review is about item#8674014.
Used for iron, brass and wood
5
From Japan
On 2016-04-25 22:40:58
It is a stable nazi. As soon as it is an inexpensive imported item it will not run out. In the past, I also experienced products that just cut a few millimeters of zero comma.
This review is about item#08674032.
Metal drilling processing such as aluminum
5
From Japan
On 2015-12-22 01:09:30
Reliable brand products
This review is about item#08674145.