Buy more than* S$200* and get FREE SHIPPING

  • Drills, Steels, 5pcs

Drills, Steels, 5pcs 5MSPA4.2

4.83 (6)
Item.#
08674145
Mfr.#
5MSPA4.2
Package Qty.
1Pack(5PC)
Ship pack of
1
22.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Geometry of Drill Flank
Cone
Surface Processing
G (TiN) coated
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
4.2
Helix Angle
Standard
Point Angle (Degree)
118
Flute Length (mm)
54
Overall Length (mm)
83
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
For iron drilling
5
From Japan
On 2017-04-21 17:05:01
I purchased it because it was cheaper than nearby shop. The product of this maker is still good. It is hard to break and can be used for a long time.
This review is about item#8674224.
On the steel plate, also the screws are drilled
5
From Japan
On 2017-04-11 14:39:03
Separately, there was no problem. Always, I am using a maker.
This review is about item#8674127.
To the ZR lightweight clutch of further drilled turn into lightweight
5
From Japan
On 2016-11-25 06:07:09
I bought it, Are using now, the clutch also opened some number holes have been lighter.
This review is about item#08674136.
Pilot hole for the center
4
From Japan
On 2016-08-13 22:49:37
Chinese? Unlike, stable sharpness. Is the cost performance best If you're a little more tooth retention. But it is sufficient if it is this price.
This review is about item#8674014.
Iron, used in brass and wood
5
From Japan
On 2016-04-25 22:40:58
It is stable of Nazi. It will not cut as soon as it is cheap imports. In the past, we also experienced product of just scraping the Zerokonma number millimeter hole.
This review is about item#08674032.
Aluminum and metal drilling
5
From Japan
On 2015-12-22 01:09:30
Peace of mind of brand products
This review is about item#08674145.