Buy more than* S$200* and get FREE SHIPPING

  • Long Drill Bit

Long Drill Bit LSDP2.5x150

5.00 (2)
Item.#
08674267
Mfr.#
LSDP2.5x150
Package Qty.
1PC
Ship pack of
1
15.51 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Point Angle (Degree)
118
Blade Diameter D (phi mm)
2.5
Overall Length L (mm)
150
Surface Processing
G (TiN) coated
Material
HSS (high speed steel) HSS
Geometry of Drill Flank
Cone
Flute Length l (mm)
60
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
At work
5
From Japan
On 2014-07-12 13:11:15
Drilling processing is also possible in places where tools are difficult to enter. feel well.
This review is about item#08674452.
Drilling of screws
5
From Japan
On 2014-01-31 14:04:34
Although it was a product I used before, I bought it collectively since it is cheap about 100 yen per one from the Kines' home in the neighborhood. I am glad that consumables can be obtained cheaply.
This review is about item#08674312.