Buy more than* S$200* and get FREE SHIPPING

  • Long Drill Bit

Long Drill Bit LSDP3.2x150

5.00 (2)
Item.#
08674303
Mfr.#
LSDP3.2x150
Package Qty.
1PC
Ship pack of
1
14.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Point Angle (Degree)
118
Flute Length l (mm)
75
Geometry of Drill Flank
Cone
Surface Processing
G (TiN) coated
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
3.2
Overall Length L (mm)
150
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In your work
5
From Japan
On 2014-07-12 13:11:15
It can drilling even go hard to the location of the tool. It is a good feeling.
This review is about item#08674452.
Under drilling bis
5
From Japan
On 2014-01-31 14:04:34
It is a commodity that has been used previously, but was purchased together so cheap about 100 yen per one from the neighborhood of Cain home. Is I am happy consumables are available cheaply.
This review is about item#08674312.