Buy more than* S$200* and get FREE SHIPPING

  • Rrills for stainless steel , 19 piece set

Rrills for stainless steel , 19 piece set COSET19

5.00 (1)
Item.#
08675037
Mfr.#
COSET19
Package Qty.
1Set(19PC)
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For stainless steel, iron, steel
Thinning Shape of Drills
X type thinning ( diameter more than 1.6)
Point Angle (Degree)
135
Set Contents
phi1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0
Geometry of Drill Flank
Cone (diameter less than 1.6)
Helix Angle
Torsion strength
Material
Cobalt high-speed steel (high-speed steel) HSSCo
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Processing work of sash etc.
5
From Japan
On 2012-02-01 10:07:03
Although I have loved it for about 20 years, there is no problem in use no matter what kind of resin it will be a handle on the case opening and closing part? Although it was attached, it felt lost before it felt It is easier to use It is also easier to use It may also happen that the opening and closing of the case could not be done smoothly, but if you fix the bending processing of the case a little, it will be fixed soon About 20 years I've been using this time for about 20 years I lost it at the site Because I had a drill of each size in stock with inventory, I decided to buy only the case, and then the products similar to the case I have used up to now result Though 3 diamonds have been purchased indeed it is no problem in any case but the drill overall length (Φ 3 to Φ 5) is not stored well and the lid does not close. Since this type of product is often produced overseas It may be that there are few things in line with Japanese drill standards Importers in Japan firmly priced The price ranges from the original to the case I thought that it would be OK if I ordered a product containing Rilu It was surprising to see the same thing as I used it for 20 years so far I purchased it Niche's set case was used until now ... I went around a long way but I'm glad I could visit again I would like to continue using it for a long time
This review is about item#08675037.