Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hand saw Pack

Hand saw Pack SHP25024

5.00 (3)
Item.#
08675091
Mfr.#
SHP25024
Package Qty.
1Pack(2Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
250
Number of Blades
24
Material
Alloy tool steel (SKS)
Application
For general steel
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cut the bolt
5
From Japan
On 2017-06-23 08:26:01
I am using it for cutting bolts. Because it is not so often used, I packed it in a small amount so I made it this one Because it is easy to eliminate the remaining one you intend to have in spare if you are naked ... I think that it is not a bad thing as a manufacturer.
This review is about item#08675091.
DIY
5
From Japan
On 2015-05-22 19:59:23
You can work well with this price.
This review is about item#08675091.
Used with DIY
5
From Japan
On 2015-02-20 08:52:41
It is everyday use in DIY. It will be enough for home use.
This review is about item#08675107.