Buy more than* S$200* and get FREE SHIPPING

  • Hand saw Pack

Hand saw Pack SHP25032

5.00 (3)
Item.#
08675107
Mfr.#
SHP25032
Package Qty.
1Pack(2Sheet)
Ship pack of
1
3.87 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Overall Length (mm)
250
Number of Blades
32
Material
Alloy tool steel (SKS)
Application
For sheet metal and pipe
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cut the bolt
5
From Japan
On 2017-06-23 08:26:01
I am using it for cutting bolts. Because it is not so often used, I packed it in a small amount so I made it this one Because it is easy to eliminate the remaining one you intend to have in spare if you are naked ... I think that it is not a bad thing as a manufacturer.
This review is about item#08675091.
DIY
5
From Japan
On 2015-05-22 19:59:23
You can work well with this price.
This review is about item#08675091.
Used with DIY
5
From Japan
On 2015-02-20 08:52:41
It is everyday use in DIY. It will be enough for home use.
This review is about item#08675107.