Buy more than* S$200* and get FREE SHIPPING

  • Handsaw Pack Bi-metal handsaw

Handsaw Pack Bi-metal handsaw BHP25024

Item.#
08675125
Mfr.#
BHP25024
Package Qty.
1Pack(2Sheet)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Threads
24
Material
Cobalt HSS (high-speed steel) PM
Overall Length (mm)
250