Buy more than* S$200* and get FREE SHIPPING

  • Hand saw Pack High-speed-steel hand saw

Hand saw Pack High-speed-steel hand saw HHP25024

Item.#
08675134
Mfr.#
HHP25024
Package Qty.
1Pack(2Sheet)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
250
Material
High speed steel (HSS)
Number of Blades
24