Buy more than* S$200* and get FREE SHIPPING

  • Full Port Forged Brass Ball Valve
  • Full Port Forged Brass Ball Valve
  • Full Port Forged Brass Ball Valve
  • Full Port Forged Brass Ball Valve
  • Full Port Forged Brass Ball Valve

Full Port Forged Brass Ball Valve 3/8

4.43 (119)
Item.#
08675152
Mfr.#
3/8
Package Qty.
1PC
Ship pack of
1
11.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Class
600
Material (handle)
SS41
Material (Packing)
PTFE
Nominal Diameter (B)
3/8
Dimensions L (mm)
46
Type
Brass
Caliber Type
Full bore
Maximum Pressure (MPa)
4.1 (Room-temperature water, oil, gas)
Material (body)
C3771B
Material (stem)
C3604B
Dimensions A (mm)
84
Dimension H (mm)
37
Shape
Screw Type
Bore Diameter D (mm)
10
Nominal Diameter (A)
10
Customer Reviews
5 star 85
4 star 13
3 star 13
2 star 3
1 star 5
Review Rating: 4.43
119 Customer Reviews
The reviews are automatic translation.
Use in air piping
5
From Japan
On 2017-02-22 04:22:39
The price in the full bore is very attractive. You can use without any problems.
This review is about item#08675143.
Reverse out grout construction
5
From Japan
On 2017-02-07 15:16:32
I ordered in the last without any particular problem, it could be used. Also I think that order.
This review is about item#7016107.
Factory air piping
5
From Japan
On 2017-02-07 08:21:09
Are used without problems in the factory of the air piping, quality is also good.
This review is about item#07016091.
Piping work
5
From Japan
On 2017-01-17 20:53:43
Also created a high degree of accuracy also bite very easy to handle a good low-cost is also high.
This review is about item#7016107.
Water supply of toilet
5
From Japan
On 2016-12-12 17:30:32
Because it was directly connected to the piping, it has been added so you do without the main valve operation at the time of the flash ball exchange of tank. But needed a separate nipple, the price can also be used without a cheap problem.
This review is about item#7016091.
Water supply works
5
From Japan
On 2016-12-05 22:11:01
This price .. manufacturer goods and is comparable to no satisfaction with full bore.
This review is about item#8675152.
Water supply works
5
From Japan
On 2016-12-05 03:52:37
It was saved without any problems by the manufacturer goods and inferior without full bore.
This review is about item#08675152.
Plumbing of well
5
From Japan
On 2016-12-04 15:36:41
Is the attractive price is cheaper for what not inferior compared with the goods of well-known manufacturers.
This review is about item#8675152.
Plumbing of well
5
From Japan
On 2016-12-04 15:32:01
Is the attractive price is cheaper for what not inferior compared with the goods of well-known manufacturers.
This review is about item#8675152.
Water supply works
5
From Japan
On 2016-11-18 23:31:14
For the first time purchase. It is also neat product with other products as long as the check is not yet attached. It is anxiety because the price was unprecedented, but I was relieved to take in hand.
This review is about item#7016091.