Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Air Hose, "HIT HOSE"
  • Polyurethane Air Hose,
  • Polyurethane Air Hose,

Polyurethane Air Hose, "HIT HOSE" HB-630

3.75 (4)
Item.#
08675265
Mfr.#
HB-630
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Dimension (mm)
6.5x10
Hose Dimension (Overall Length) (m)
30
Color
Red
Operating Temperature Range (deg C)
-20 - 60
Material (Hose)
Bladeed hose Main material: polyurethane Reinforcing materials : nylon yarn
Working Pressure (MPa [kgf/cm2])
0 - 1.5(0 - 15)
Fluid
Air
Burst Pressure (MPa[kgf/cm2])
(23 deg C) 7.0 (70)
Purpose
Hose for a variety of air tools Hoses for automotive maintenance, and compressors (impact wrenches, air screwdriver, spray gun etc.)
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
For air hose
3
From Japan
On 2015-04-08 16:03:53
Light and easy to work
This review is about item#08675274.
Work using air
4
From Japan
On 2013-10-09 09:20:06
I got it as soon as I wanted. Because it was compact, it was easy to store the unused portion.
This review is about item#08675265.
Many impact wrenches are used in car maintenance
3
From Japan
On 2012-07-19 15:11:06
Since I have not used much days since I have started using it yet, I can not say the impression of the product clearly, but when I got a hose I got a good feeling with different softness until now. I wonder if I can comment unless I try to use it for strength or dragging for a while.
This review is about item#08675247.
Automatic operation of machine
5
From Japan
On 2012-05-08 16:39:46
I always use it, and I am not particularly dissatisfied. I have not used anything from other companies, so I can not compare, but I think that the useful life is long. I think that the price is high accordingly. It is not enough to replace it ...
This review is about item#08675247.