Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Air Hose, "HIT HOSE"
  • Polyurethane Air Hose,
  • Polyurethane Air Hose,

Polyurethane Air Hose, "HIT HOSE" HB-650

3.75 (4)
Item.#
08675274
Mfr.#
HB-650
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Pressure (MPa [kgf/cm2])
0 to 1.5(0 to 15)
Fluid
Air
Burst Pressure (MPa[kgf/cm2])
(23deg C)7.0(70)
Hose Dimension (mm)
6.5x10
Material (Hose)
Braided hose Main Material: Polyurethane reinforcing material: nylon yarn
Hose Dimension (Overall Length) (m)
50
Color
Red
Operating Temperature Range (deg C)
-20 to 60
Purpose
Hose for a variety of air tools. Hoses for automotive maintenance and compressors (impact wrenches, air screwdriver, spray gun etc.)
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
For air hose
3
From Japan
On 2015-04-08 16:03:53
Light and easy to work
This review is about item#08675274.
Work using air
4
From Japan
On 2013-10-09 09:20:06
I got it as soon as I wanted. Because it was compact, it was easy to store the unused portion.
This review is about item#08675265.
Many impact wrenches are used in car maintenance
3
From Japan
On 2012-07-19 15:11:06
Since I have not used much days since I have started using it yet, I can not say the impression of the product clearly, but when I got a hose I got a good feeling with different softness until now. I wonder if I can comment unless I try to use it for strength or dragging for a while.
This review is about item#08675247.
Automatic operation of machine
5
From Japan
On 2012-05-08 16:39:46
I always use it, and I am not particularly dissatisfied. I have not used anything from other companies, so I can not compare, but I think that the useful life is long. I think that the price is high accordingly. It is not enough to replace it ...
This review is about item#08675247.