Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Air Hose, "HIT HOSE"
  • Polyurethane Air Hose,
  • Polyurethane Air Hose,

Polyurethane Air Hose, "HIT HOSE" HB-8

3.75 (4)
Item.#
08675387
Mfr.#
HB-8
Package Qty.
1PC
Ship pack of
1
549.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Burst Pressure (MPa[kgf/cm2])
(23deg C)8.0(80)
Hose Dimension (mm)
8.5x12.5
Hose Dimension (Overall Length) (m)
100
Color
Blue
Material (Hose)
Braided hose Main Material: Polyurethane reinforcement material: nylon yarn
Operating Temperature Range (deg C)
-20 to 60
Working Pressure (MPa [kgf/cm2])
0 to 1.5(0 to 15)
Fluid
Air
Purpose
Hose for a variety of air tools Hoses for automotive maintenance, and compressors (impact wrenches, air screwdriver, spray gun etc.)