Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Air Hose, "HITRUN HOSE"
  • Polyurethane Air Hose,
  • Polyurethane Air Hose,

Polyurethane Air Hose, "HITRUN HOSE" HR-8R

4.86 (7)
Item.#
08675484
Mfr.#
HR-8R
Package Qty.
1PC
Ship pack of
1
569.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Air
Burst Pressure (MPa[kgf/cm2])
(23deg C)7.0(70)
Compatible Band
Safety(FS-15),escargot(ASC-15)
Hose Dimension (mm)
8.3x12.5
Purpose
Hose for a variety of air tools. Hoses for automotive maintenance and compressors (impact wrenches, air screwdriver, spray gun etc.), Hose for a variety of air tools. Hoses for automotive maintenance and compressors (impact wrenches, air screwdriver, spray gun etc.)
Operating Temperature Range (deg C)
-20 to 60
Color
Red
Working Pressure (MPa [kgf/cm2])
0 to 1.5(0 to 15)
Hose Dimension (Overall Length) (m)
100
Material (Hose)
Braided hose main material: special polyurethane reinforcing material: polyester yarn
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
For piping of the air system in the laboratory
5
From Japan
On 2017-11-25 22:40:40
Although the previous hose was cracked and replaced, it looks supple, easy to handle and lasts long.
This review is about item#8675545.
Machine maintenance, cleaning
5
From Japan
On 2017-10-01 08:38:48
Hose sliding is good, there is no calamari, very easy to use.
This review is about item#08675545.
Machine maintenance, air blower
5
From Japan
On 2017-08-29 17:35:56
I think that it is very easy to use and good product It is the third one this time
This review is about item#8675545.
As a large-diameter hose for large impact drive
5
From Japan
On 2017-02-03 02:33:02
Until now I used a heavy solid rubber hose but the inside diameter is almost 13 mm together but lightweight at all! You can feel this lightness when you put together. A screwed coupler can also be used so that the hose band does not get in the way and it has become a masterpiece overturning common sense until now.
This review is about item#00351252.
Air Tool
4
From Japan
On 2016-10-07 17:16:47
How is it because the color setting of φ11 was green? Although I thought, on the contrary it was good that this vivid hue gave birth to fun. If there is durability then it is not complaining. I will let you see the situation.
This review is about item#351252.
Maintenance work, painting work in general
5
From Japan
On 2016-09-26 17:48:22
lightly. Flexibility and workability are good. Moreover, there are no holes in some sparks. It's a very good product.
This review is about item#8675466.
Motorcycle maintenance
5
From Japan
On 2012-12-25 23:50:19
Automatic take-up air hose As the hose of the reel hurt, I exchanged it. It is as described in the product description of "Slip is hard to catch on, it is hard to break". I am full of happiness because the work is quick. The pattern of the vertical stripe is pros and cons, but like a snake and I like it.
This review is about item#08675441.