Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Air Hose, "HITRUN HOSE"
  • Polyurethane Air Hose,
  • Polyurethane Air Hose,
  • Polyurethane Air Hose,

Polyurethane Air Hose, "HITRUN HOSE" HR-810R

4.75 (4)
Item.#
08675493
Mfr.#
HR-810R
Package Qty.
1PC
Ship pack of
1
86.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Air
Operating Temperature Range (deg C)
-20 - 60
Color
Red
Working Pressure (MPa [kgf/cm2])
0 - 1.5(0 - 15)
Material (Hose)
Lace up hose Main material: special polyurethane Reinforcement: polyester yarn
Hose Dimension (Overall Length) (m)
10
Burst Pressure (MPa[kgf/cm2])
(23 deg C) 7.0 (70)
Compatible Band
Safety (FS-15), escargot (ASC-15)
Hose Dimension (mm)
8.3x12.5
Purpose
For a variety of air tools Hoses for automotive maintenance, and compressors (impact wrenches, air screwdriver, spray gun etc.)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
As a large-diameter hose for a large impact drive
5
From Japan
On 2017-02-03 02:33:02
Until now heavy firm was using a rubber hose, but an inner diameter of nearly together 13mm Yet at all lightweight! You can feel the lightness when you put together. Hose band can also use the screwing of the coupler is now gem to overturn the common sense of the up to now not get in the way.
This review is about item#00351252.
Air Tools
4
From Japan
On 2016-10-07 17:16:47
Do what about for φ11 color setting was green? But I thought, it is this vivid shades glad birth to interest in reverse. It is not complain if there is a durability after. Have let me see how.
This review is about item#351252.
Maintenance work, painting work in general
5
From Japan
On 2016-09-26 17:48:22
lightly. Workability flexibility is there is good. Omakeni not free holes in some of the spark. It is a very good commodity.
This review is about item#8675466.
Motorcycle maintenance
5
From Japan
On 2012-12-25 23:50:19
Automatic take-up air hose As the hose of the reel hurt, I exchanged it. It is as described in the product description of "Slip is hard to catch on, it is hard to break". I am full of happiness because the work is quick. The pattern of the vertical stripe is pros and cons, but like a snake and I like it.
This review is about item#08675441.