Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Air Hose, "HITRUN HOSE"
  • Polyurethane Air Hose,
  • Polyurethane Air Hose,

Polyurethane Air Hose, "HITRUN HOSE" HR-620B

4.67 (3)
Item.#
08675554
Mfr.#
HR-620B
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Air
Working Pressure (MPa [kgf/cm2])
0 - 1.5(0 - 15)
Hose Dimension (Overall Length) (m)
20
Burst Pressure (MPa[kgf/cm2])
(23 deg C) 7.0 (70)
Material (Hose)
Bladeed hose main construction material: special polyurethane reinforcing materials: polyester yarn
Compatible Band
SAFETY (FS-12), ESCARGOT (ASC-12)
Hose Dimension (mm)
6.3x10
Operating Temperature Range (deg C)
-20 - 60
Color
Blue
Purpose
For a variety of air tools Hoses for automotive maintenance, and compressors (impact wrenches, air screwdriver, spray gun etc.)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Air Tools
4
From Japan
On 2016-10-07 17:16:47
Do what about for φ11 color setting was green? But I thought, it is this vivid shades glad birth to interest in reverse. It is not complain if there is a durability after. Have let me see how.
This review is about item#351252.
Maintenance work, painting work in general
5
From Japan
On 2016-09-26 17:48:22
lightly. Workability flexibility is there is good. Omakeni not free holes in some of the spark. It is a very good commodity.
This review is about item#8675466.
Motorcycle maintenance
5
From Japan
On 2012-12-25 23:50:19
Automatic winding of the air hose reel hose was replaced because ached. "Hard to snag a good slip, breaking difficult" commodity explanation as per. Work is the sense of well-being full so get on. Pattern of vertical stripes would be the pros and cons, but I like to snake Ppoku.
This review is about item#08675441.