TOPRUN HOSE TH-610
(2)
Item.#
08675642
Mfr.#
TH-610
Package Qty.
1PC
Ship pack of
1
Item Feature
Fluid
Air
Hose Dimension (mm)
6.3x10
Hose Dimension (Overall Length) (m)
10
Burst Pressure (MPa[kgf/cm2])
(23 deg C) 7.0 (70)
Purpose
For a variety of air tools For spark resistant hose like Impact wrenches, air screwdriver, spray gun etc
Color
Rose
Working Pressure (MPa [kgf/cm2])
0 - 1.5(0 - 15)
Operating Temperature Range (deg C)
-20 - 60
Catch-Phrase
Soft and supple, wrists tire less.String against sparks and long lasting.
Material (Hose)
Bladeed hose
Main material: special polyurethane
Stiffener: Polyester thread
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Used in pneumatic tool at factory
From Japan
On 2017-06-22 08:47:33
A hole opened with a welding spark. I think that it is good if it is stronger to spark a little more.
Work of air grinder etc.
From Japan
On 2014-04-06 22:17:27
Softer, it is very easy to put together when hose together. The hose is also moist, and it will not be hard even in cold places. Since it is used next to the welding operation, it is very strong as it is strong against sparks.
Customers Who Bought This Item Also Bought
Top