Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • TOPRUN HOSE
  • TOPRUN HOSE
  • TOPRUN HOSE
  • TOPRUN HOSE

TOPRUN HOSE TH-810

4.00 (2)
Item.#
08675694
Mfr.#
TH-810
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Fluid
Air
Operating Temperature Range (deg C)
-20 - 60
Hose Dimension (mm)
8.3x12.5
Hose Dimension (Overall Length) (m)
10
Purpose
For a variety of air tools For spark resistant hose like Impact wrenches, air screwdriver, spray gun etc
Color
Rose
Burst Pressure (MPa[kgf/cm2])
(23 deg C) 7.0 (70)
Working Pressure (MPa [kgf/cm2])
0 - 1.5(0 - 15)
Catch-Phrase
Soft and supple, wrists tire less.String against sparks and long lasting.
Material (Hose)
Bladeed hose Main material: special polyurethane Stiffener: Polyester thread
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used in pneumatic tool at factory
3
From Japan
On 2017-06-22 08:47:33
A hole opened with a welding spark. I think that it is good if it is stronger to spark a little more.
This review is about item#08675721.
Work of air grinder etc.
5
From Japan
On 2014-04-06 22:17:27
Softer, it is very easy to put together when hose together. The hose is also moist, and it will not be hard even in cold places. Since it is used next to the welding operation, it is very strong as it is strong against sparks.
This review is about item#08675642.