Buy more than* S$200* and get FREE SHIPPING

  • PVC Vacuum Hose, "TOYOSPRING HOSE",12x18
  • PVC Vacuum Hose,
  • PVC Vacuum Hose,

PVC Vacuum Hose, "TOYOSPRING HOSE",12x18 TS-12

5.00 (2)
Item.#
08675773
Mfr.#
TS-12
Package Qty.
1PC
Ship pack of
1
62.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
12x18
Color
Natural transparent
Burst Pressure (MPa[kgf/cm2])
(23deg C)3.5(35)
Working Pressure (MPa)
-0.1 - 0.5
Caution
The numerical value for working pressure (MPA) [-0.1 to ] is only an approximation. Depending on the application and circumstances, it may not be available for use
Material
Main material/soft PVC vinyl Stiffener / hard steel wire
Fluid
Water, oil, chemicals, powder, air
Type
Coiled hose
Hose Length (m)
10
Operating Temperature Range (deg C)
-5 - 60
Purpose
Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Vacuum hose
5
From Japan
On 2014-12-10 18:20:07
Until use it was in trouble even in storage for will leave a mark, but it is also not, it is a good commodity.
This review is about item#09485384.
Vacuuming work
5
From Japan
On 2013-08-19 17:42:49
Less likely to collapse, durable goods.
This review is about item#08675773.