Buy more than* S$200* and get FREE SHIPPING

  • The Arrow Hose Black, 8X15
  • The Arrow Hose Black, 8X15
  • The Arrow Hose Black, 8X15
  • The Arrow Hose Black, 8X15

The Arrow Hose Black, 8X15 A-8

5.00 (1)
Item.#
08675886
Mfr.#
A-8
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Machine tool, wood working machinery, packing machine, etc.. (hose for compressors)
Fluid
Air
Hose Length (m)
5
Operating Temperature Range (deg C)
-5 - 60
Minimum Radius Curvature
About five times of the hose inner diameter
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
8x15
Burst Pressure (MPa[kgf/cm2])
6.0[60] (at23deg C)
Working Pressure (MPa)
0 - 1.0
Material
Bladeed hose Main material / soft PVC Reinforcing materials/ polyester yarn
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2014-11-14 17:39:47
I am satisfied because it is cheap and strong.
This review is about item#09487721.