Buy more than* S$200* and get FREE SHIPPING

  • The Arrow Hose Black, 8X15
  • The Arrow Hose Black, 8X15
  • The Arrow Hose Black, 8X15

The Arrow Hose Black, 8X15 A-8

5.00 (1)
Item.#
08675895
Mfr.#
A-8
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Machine tool, wood working machinery, packing machine, etc.. (hose for compressors)
Fluid
Air
Burst Pressure (MPa[kgf/cm2])
6.0[60] (at23deg C)
Working Pressure (MPa)
0 - 1.0
Material
Bladeed hose Main material / soft PVC Reinforcing materials/ polyester yarn
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
8x15
Operating Temperature Range (deg C)
-5 - 60
Hose Length (m)
10
Minimum Radius Curvature
About five times of the hose inner diameter
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2014-11-14 17:39:47
I am satisfied because it is cheap and strong.
This review is about item#09487721.