Buy more than* S$200* and get FREE SHIPPING

  • The Arrow Hose Black, 8X15
  • The Arrow Hose Black, 8X15
  • The Arrow Hose Black, 8X15

The Arrow Hose Black, 8X15 A-8

5.00 (1)
Item.#
08675904
Mfr.#
A-8
Package Qty.
1PC
Ship pack of
1
339.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Machine tool, wood working machinery, packing machine, etc.. (hose for compressors)
Fluid
Air
Hose Length (m)
50
Operating Temperature Range (deg C)
-5 - 60
Material
Bladeed hose Main material / soft PVC Reinforcing materials/ polyester yarn
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
8x15
Burst Pressure (MPa[kgf/cm2])
6.0[60] (at23deg C)
Working Pressure (MPa)
0 - 1.0
Minimum Radius Curvature
About five times of the hose inner diameter
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2014-11-14 17:39:47
So cheap and durable has been satisfied.
This review is about item#09487721.