Buy more than* S$200* and get FREE SHIPPING

  • The Arrow Hose Black, 13X21.5
  • The Arrow Hose Black, 13X21.5
  • The Arrow Hose Black, 13X21.5

The Arrow Hose Black, 13X21.5 A-13

Item.#
08675931
Mfr.#
A-13
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Purpose
Machine tool, wood working machinery, packing machine, etc.. (hose for compressors)
Fluid
Air
Burst Pressure (MPa[kgf/cm2])
7.0 [70] (at23 deg C)
Working Pressure (MPa)
0 - 1.0
Material
Lace up hose Main material / soft PVC vinyl Reinforcing materials/ polyester
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
13x21.5
Operating Temperature Range (deg C)
-5 - 60
Hose Length (m)
5
Minimum Radius Curvature
Hose inner diameter (5 times)