Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • TOYOROCK HOSE

TOYOROCK HOSE R-12

Item.#
08675956
Mfr.#
R-12
Package Qty.
1PC
Ship pack of
1
91.88 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Purpose
Breaker, air Insertper, coal pick, sinker, etc.
Color
Blue
Hose Dimension (mm)
12.7 x 21.5
Hose Dimension (Overall Length) (m)
5
Weight (kg)
1.35
Minimum Radius Curvature
Hose inner diameter (5 times)
Fluid
Air
Burst Pressure (MPa[kgf/cm2])
(23 deg C) 7.0 (70)
Working Pressure (MPa [kgf/cm2])
0 - 1.0(0 - 10)
Operating Temperature Range (deg C)
-10 - 80
Catch-Phrase
Ideal for fixing air tools, such as machine tools, woodworking machines
Material (Hose)
Lace up hose Main material: Elastic VCM/PVC Reinforcement: polyester yarn