Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • TOYOROCK HOSE

TOYOROCK HOSE R-12

Item.#
08675965
Mfr.#
R-12
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Purpose
Breaker, air Insertper, coal pick, sinker, etc.
Color
Blue
Burst Pressure (MPa[kgf/cm2])
(23 deg C) 7.0 (70)
Working Pressure (MPa [kgf/cm2])
0 - 1.0(0 - 10)
Operating Temperature Range (deg C)
-10 - 80
Material (Hose)
Bladeed hose Main material: Soft PVC Stiffener: Polyester thread
Fluid
Air
Weight (kg)
2.7
Hose Dimension (mm)
12.7x21.5
Hose Dimension (Overall Length) (m)
10
Minimum Radius Curvature
About five times of the hose inner diameter
Catch-Phrase
Ideal for fixing air tools, such as machine tools, woodworking machines