Buy more than* S$200* and get FREE SHIPPING

  • TOYOROCK HOSE

TOYOROCK HOSE R-25

Item.#
08675974
Mfr.#
R-25
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Purpose
Breaker, air Insertper, coal pick, sinker, etc.
Color
Blue
Working Pressure (MPa [kgf/cm2])
0 to 1.0(0 to 10)
Operating Temperature Range (deg C)
-10 to 80
Burst Pressure (MPa[kgf/cm2])
(23deg C)4.7(47)
Material (Hose)
Braided hose Main material: soft PVC reinforcement: polyester yarn
Fluid
Air
Hose Dimension (mm)
25x34.5
Hose Dimension (Overall Length) (m)
5
Weight (kg)
2.6
Minimum Radius Curvature
About five times the inside diameter of the hose