Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • TOYOROCK HOSE

TOYOROCK HOSE R-25

Item.#
08675983
Mfr.#
R-25
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
349.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Purpose
Breaker, air Insertper, coal pick, sinker, etc.
Color
Blue
Burst Pressure (MPa[kgf/cm2])
(23deg C)4.7(47)
Working Pressure (MPa [kgf/cm2])
0 to 1.0(0 to 10)
Operating Temperature Range (deg C)
-10 to 80
Material (Hose)
Braided hose Main material: soft PVC reinforcement: polyester yarn
Fluid
Air
Weight (kg)
5.2
Hose Dimension (mm)
25x34.5
Hose Dimension (Overall Length) (m)
10
Minimum Radius Curvature
About five times the inside diameter of the hose