Buy more than* S$200* and get FREE SHIPPING

  • Safety Sneaker
  • Safety Sneaker
  • Safety Sneaker

Safety Sneaker ZA-811

4.19 (43)
Item.#
08676017
Mfr.#
ZA-811
Package Qty.
1Pair
Ship pack of
1
54.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
steel, Made of steel
Standard Weight (g/1 leg)
480(25.5cm), 480(25.5cm), 480(25.5cm)
Size (cm)
25, 25, 25.0
Material (Skin)
Shoes destination cowhide, polyurethane, Shoes cow hide + polyurethane
Foot Width
4E, 4E, 4E
Color
black, Black
Material (Sole)
Urethane foam, urethane (two layers), Urethane foam+ Double-layer urethane
Customer Reviews
5 star 23
4 star 12
3 star 4
2 star 1
1 star 3
Review Rating: 4.19
43 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2017-01-05 14:58:07
Also pleased with the cost Also I would like to buy.
This review is about item#8676026.
Maintenance electrical work of the machine
1
From Japan
On 2016-10-31 15:11:26
Gap off shoes outside of the thread of the seam at the bottom rubber immediately wants to make remodeled so that there is no stitch of thread to enter the free water waste.
This review is about item#8676044.
Security induction time
5
From Japan
On 2016-10-02 10:36:37
Shoes destination maintenance can be used to facilitate a smart for cowhide, caveat is If not take a lot of attitude, such as bend such toe of the burden on the material and stitching portion of the body of the shoe destination, you can use at all is peace of mind to the long-lasting and sole wear down.
This review is about item#8676001.
Warehouse work
4
From Japan
On 2016-05-31 19:01:29
It had risen from the purchase price of a year ago. However, re-purchased because a good durability.
This review is about item#08676053.
During maintenance
5
From Japan
On 2016-05-24 10:22:45
It is satisfaction.
This review is about item#08676026.
It has been favored by the work site.
5
From Japan
On 2016-04-21 19:36:44
But I felt a little stiff when wearing the first time, it is also the difficulty tired feet with the feeling that adapt to the foot while you are using. Goods I also like because it firmly. 3 feet first in this
This review is about item#08676044.
Shipping
2
From Japan
On 2016-03-19 06:32:17
Painful Upon finger for wearing a narrow compared to the width width shoes of shoes of size is appropriate for the previous protection bracket I tighten from the inside put a one day private to open the drill hole from the top of the shoes on both sides of the iron core reluctantly can not exchange returned goods because Chery to hurt from a bolt with a nut Interference we tried to expand the then width added to the bolt in the vise has been resolved. . Hole was filled with Shugu Although this oyster is well Arigachi. . . Similar to the j-work, but it is more earlier here is thin
This review is about item#08676053.
Welding, etc.
5
From Japan
On 2016-03-08 14:43:38
Delivery date was saved earlier. Since the safety shoes of the string expression is prohibited.
This review is about item#08676053.
In tap repair
5
From Japan
On 2016-02-26 10:47:04
The first time have different left and right size of, but was troubled, the product itself is good. 8 months (200 days) is wearing about, but it is still a little more brush likely. Shoe sole also not worn, torn even without. Since the water is also difficult to penetrate, it will not match my use applications. Toe in the iron core is a little heavy, but the finger is also good not hurt. But Oshimurakuwa, sober in black color! If there is a color variation, it is a perfect score.
This review is about item#08676044.
Machinery maintenance
5
From Japan
On 2015-08-12 18:25:20
Will be the purchase of a third time, in spite of the price I recommend it long-lasting.
This review is about item#08676053.