Buy more than* S$200* and get FREE SHIPPING

  • Safety Sneaker, Shoes
  • Safety Sneaker, Shoes
  • Safety Sneaker, Shoes

Safety Sneaker, Shoes ZA-811

4.18 (45)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
Material (toe core)
steel, Made of steel
Standard Weight (g/1 leg)
480(25.5cm), 480(25.5cm), 480(25.5cm)
Size (cm)
26, 26, 26.0
Material (Skin)
Shoes destination cowhide, polyurethane, Shoes cow hide + polyurethane
Foot Width
4E, 4E, 4E
black, Black
Material (Sole)
Urethane foam, urethane (two layers), Urethane foam+ Double-layer urethane
Customer Reviews
5 star 23
4 star 14
3 star 4
2 star 1
1 star 3
Review Rating: 4.18
45 Customer Reviews
The reviews are automatic translation.
Daily work on site
From Japan
On 2017-06-06 16:29:06
It is easy to wear, firmly feet. It is already my third pair.
This review is about item#8676044.
Heavy equipment operation
From Japan
On 2017-01-21 16:45:25
Velcro tape is getting weak while using, I want you to be a little more powerful.
This review is about item#8676017.
For work
From Japan
On 2017-01-05 14:58:07
I am satisfied with the cost also I think I would like to purchase again.
This review is about item#8676026.
Maintenance of machinery Electric construction
From Japan
On 2016-10-31 15:11:26
I want you to modify it so that seams of the seams at the bottom rubber shoes on the outside of the shoe will soon disintegrate and gaps will be empty and water seeps will not enter the seams.
This review is about item#8676044.
When guarding the guard
From Japan
On 2016-10-02 10:36:37
Because the shoes are made of cowhide leather can be easily and smartly used, the point of caution is that if you do not take a lot of posture to bend the toes with a heavy burden on the material of the shoe tip and the main part sewn together, until the shoe sole wears You can use it at ease.
This review is about item#8676001.
Warehouse work
From Japan
On 2016-05-31 19:01:29
It was rising from the purchase price one year ago. However, because it is durable, it was repurchased.
This review is about item#08676053.
During maintenance
From Japan
On 2016-05-24 10:22:45
I am satisfied.
This review is about item#08676026.
I love it on the work site.
From Japan
On 2016-04-21 19:36:44
When I wore for the first time I felt a little stiff, my legs are also getting tired easily as I feel familiar with my feet while using. I like it because the goods are solid as well. This time the third pair
This review is about item#08676044.
From Japan
On 2016-03-19 06:32:17
Although the size of the shoe is proper although the width of the protective metal fittings is narrower than the width of the shoe is wearing because it is wearing a thing that is narrow compared to the width of the shoes I hurt my fingers I hurt a bit after I tried it but I can not replace it and can not return it without me Drill holes on the shoes on both sides of the core, drill a bolt, tighten with nuts from the inside, hold the bolts with vice and then try to expand the width and the interference was solved. . It is common for this hand to fill the hole with shoes. . . I am on j-work but the tip is thinner here
This review is about item#08676053.
Welding etc.
From Japan
On 2016-03-08 14:43:38
The delivery date was saved soon. String safety shoes are prohibited.
This review is about item#08676053.