Buy more than* S$200* and get FREE SHIPPING

  • Cool TOP (zirconia)
  • Cool TOP (zirconia)
  • Cool TOP (zirconia)
  • Cool TOP (zirconia)
  • Cool TOP (zirconia)

Cool TOP (zirconia) SG-CTOPZ

Item.#
08676342
Mfr.#
SG-CTOPZ
Package Qty.
1Box(5Sheet)
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
67
Hole Diameter (phi mm)
15
Abrasive Material
Zirconia
TRUSCO Part Number
322-4694
Maximum Rotation Speed (min-1[r. p.m])
13000
Diameter (phi mm)
100
Grain Size
60
Purpose
To polish of the material which dislike glow and is easy to clog, such as stainless steel, a thin strip, and aluminum.