Buy more than* S$200* and get FREE SHIPPING

  • Grinding Wheel, Change TOP Disc
  • Grinding Wheel, Change TOP Disc
  • Grinding Wheel, Change TOP Disc
  • Grinding Wheel, Change TOP Disc
  • Grinding Wheel, Change TOP Disc

Grinding Wheel, Change TOP Disc M10-CHA

Item.#
08676665
Mfr.#
M10-CHA
Package Qty.
1Box(10Sheet)
Ship pack of
1
71.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
69
Maximum Rotation Speed (min-1[r. p.m])
13000
Abrasive Material
Alumina
TRUSCO Part Number
322-4457
Screw Diameter
M10
Hole Diameter (phi mm)
M10xP1.5
Diameter (phi mm)
100
Grain Size
60