Buy more than* S$200* and get FREE SHIPPING

  • Blow Gun Zero One
  • Blow Gun Zero One
  • Blow Gun Zero One

Blow Gun Zero One BG-50-01

5.00 (1)
Item.#
08676832
Mfr.#
BG-50-01
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (Body)
White
Fluid
Compressed air
Material
Body: polyacetal Nozzle: nickel plated with brass
Normal Working Pressure (MPa)
1.6
Operating Temperature Range (deg C)
-5 - 60
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in automobile repair shop
5
From Japan
On 2017-02-03 02:27:56
Easy to grip and easy to blow! Prevent metal contact at the tip, for example if you buy a teapot comes with the same action as a vinyl tube attached for protection of breakage at the tip! Even though it's not a big deal it's an air gun that makes you feel at ease
This review is about item#08676832.