Buy more than* S$200* and get FREE SHIPPING

  • CARALYAN Cut E super 40#484
  • CARALYAN Cut E super 40#484
  • CARALYAN Cut E super 40#484

CARALYAN Cut E super 40#484 #484

4.75 (4)
Item.#
08676841
Mfr.#
#484
Package Qty.
1Roll
Ship pack of
1
7.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Heavy packing
Tape Thickness (mm)
0.068
Adhesive
Acrylic system
Tape Width (mm)
50
Tensile Strength (N/10mm)
18
Adhesive Power (N/10mm)
7.5
Rewind Strength (N/10mm)
0.7
Tape Length (m)
50
Base Material
OPP
Holding Power (min)
44 (60 deg C)
Opposite SUS Adhesive Strength (N/ 10 mm)
6.9
Elongation (%)
130
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Packing auction items
5
From Japan
On 2017-10-25 12:02:25
We have dealings with a sense of security. In addition, there is an edge!
This review is about item#8676841.
Purchase for packing
4
From Japan
On 2017-04-19 09:37:41
It is very handy because it can be cut without using a cutter each time.
This review is about item#8676841.
Product shipping box
5
From Japan
On 2016-12-26 14:04:48
Usability is very good. You can cut with hands and you will not open it unless it is a big baggage. It might be better to be careful when packing big things, heavy things etc.
This review is about item#8676841.
Paste of the tag
5
From Japan
On 2016-04-13 17:04:25
It is saved because it can be stocked by overprinting because it can be cut with hands and it can be peeled cleanly even if it is layered repeatedly
This review is about item#08676841.