Buy more than* S$200* and get FREE SHIPPING

  • 2Pcs Screwed Ball Valve
  • 2Pcs Screwed Ball Valve
  • 2Pcs Screwed Ball Valve

2Pcs Screwed Ball Valve 3/4

5.00 (3)
Item.#
08682021
Mfr.#
3/4
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (packing)
R-PTFE
Materials (thrust washer)
R-PTFE
Material (ball)
CF8M
Screw Type
PT screw
Bore Diameter D (mm)
20
Nominal Diameter (A)
20
Length L(mm)
70
Shape
Screw Type
Material (body)
CF8M
Material (stem)
316
Material (Sheet)
R-PTFE
Maximum Working Pressure (MPa)
6.3 (water, oil, and gas at room temperature)
Width W (mm)
116.5
Height H (mm)
57.5
Nominal Diameter (B)
3/4
Material
Body, Hole/ CF8M (SUS316) Packings, Thrust washers, Sheet/R-PTFE
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cooling water valve
5
From Japan
On 2015-08-14 17:30:35
Or not always ask the supplier has had How about Bon vacation? Because I thought, I was thankful. Same size as the existing valve is found, was good.
This review is about item#08682021.
on the air tool off
5
From Japan
On 2012-06-29 09:23:01
Price is made of stainless steel is also cheap satisfaction.
This review is about item#08682012.
As the opening and closing of the air pipe
5
From Japan
On 2007-12-16 22:19:24
It is stuck in the air piping in the plant, but the quality is the same as the Japanese manufacturer's. It also satisfied with the quality should be noted that price.
This review is about item#08682021.