Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Work Ware, "Rain Hard Plus"
  • Work Ware,
  • Work Ware,
  • Work Ware,

Work Ware, "Rain Hard Plus" AS-5500

4.32 (34)
Item.#
08682317
Mfr.#
AS-5500
Package Qty.
1Set(Top and Bottom)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Hard outdoor work.
Material (reverse side)
Polyester 100%, mesh
Specification
Cuffs: adjustable with hook and loop fastener Jacket hem: adjustable with adjuster Hood: removable Pants hem : Triangle gazette (below knee zipper)
Compatible Height (cm)
175 - 185
Waist (cm)
109
Shoulder Width (cm)
54
Inseam (cm)
78
Appliable Chest Measurement (cm)
96 - 104
Coat Length (cm)
76
Water Pressure Resistance (mm)
20000
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Adjustable Waist Circumference (cm)
86 - 96
Material (surface)
Nylon 100% and PVC lamination
Sleeve Length (cm)
63
Trousers Length (cm)
110
Chest Measurement (cm)
130
Size
LL
Color
Navy
Customer Reviews
5 star 18
4 star 12
3 star 2
2 star 1
1 star 1
Review Rating: 4.32
34 Customer Reviews
The reviews are automatic translation.
Steam cleaning below the underwater vehicle inspection time etc.
4
From Japan
On 2017-02-01 15:45:08
I am wearing it from the top of the eels. As rubber in waist stretches for about half a year, trousers go down, so I get steadily stepping on the hem and buy it every year. I am satisfied with waterproofness, but I also want the waist part to have a code attached under the underwear or a thing like a belt that can be easily removed.
This review is about item#8682353.
Used during winter rainy season
5
From Japan
On 2016-08-23 20:00:24
In order to cope with the wearing season of winter, durability and big wing were necessary for work work. It is quite good.
This review is about item#8702023.
Work at the construction site
3
From Japan
On 2016-04-20 21:39:47
It was not long before I started using it, but I caught a bit of rain at the knee.
This review is about item#08682371.
Outer construction work in general
4
From Japan
On 2016-04-20 21:09:27
Because it is a personal impression although it can recommend it comfortably as it is without rain infiltration wilting. I wish it was a bit durable and the front was fitted to the body so that I could not lose my clothes lining, but it depends on the shape of the user. I wonder if it is a product with a price. I wonder if this is a little cheaper. When it gets wet it's cheap comfort.
This review is about item#08682301.
Work outside the factory Worn when in the rain
5
From Japan
On 2016-02-01 10:59:53
Because fasteners are attached to the hem of the trousers it is very nice to wear. Fine, I liked it and bought three pieces of clothes at the office. As for improvement, the waist of the trousers is a little loose with respect to the size of the coat. Everyone was told that pants will come down when working outside.
This review is about item#08702023.
Rain work
5
From Japan
On 2015-12-13 16:30:11
We 190 cm, 90 kg work pants are 85 cm inseam, but this product was big enough to be saved. It's a little loose because the waist is 95, but it will not be a problem. It is also a good point to have a button that spreads the hem is convenient when you wear boots
This review is about item#08702023.
Kappa for motorcycle
4
From Japan
On 2015-11-20 18:57:51
Originally for work and no air vent so summer touring is full of heat but waterproofness is no complain. It's good for fall to winter.
This review is about item#08702005.
Used for motorcycle commuting.
4
From Japan
On 2015-11-14 21:32:35
It seems that there is no problem even if the fabric is quite thick and used hard. Since it is still not used during heavy rain, I will be slightly satisfied.
This review is about item#08702014.
For motorcycle newspaper delivery
3
From Japan
On 2015-10-27 16:50:20
Waterproof is satisfactory. It is suitable rain kappa for the coming season. Just a little heavy. So it's bulky. It is how much durability you have.
This review is about item#08682387.
For bike commuting
5
From Japan
On 2015-10-18 18:12:29
Three purchase repeat purchases will now be purchased We have purchased various rain wear until now, but there are no complaints about waterproofness. It is a recommended dish for bike commuting and touring.
This review is about item#08702023.