Buy more than* S$200* and get FREE SHIPPING

  • Rain Ware, "Change"
  • Rain Ware,
  • Rain Ware,
  • Rain Ware,
  • Rain Ware,
  • Rain Ware,

Rain Ware, "Change" AS-3300

1.00 (1)
Item.#
08682405
Mfr.#
AS-3300
Package Qty.
1Set(Top and Bottom)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (surface)
High-density polyester 100% (210T), PVC laminate
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Coat Length (cm)
75
Adjustable Waist Circumference (cm)
78 - 88
Waist (cm)
106
Inseam (cm)
75
Size
L
Color
Navy
Material (reverse side)
100% polyester, mesh
Specification
Cuffs: double-sleeve Jacket front: inflap
Sleeve Length (cm)
84
Compatible Height (cm)
170 - 180
Trousers Length (cm)
107
Chest Measurement (cm)
120
Appliable Chest Measurement (cm)
90 - 98
Water Pressure Resistance (mm)
20000
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
On-site work on rainy days
1
From Japan
On 2011-01-24 00:39:04
At the moment the bag was first opened and the jacket spread out, the cloth of the inner button was brisk. After a few times of use, if you move the chuck to let go of the coat, chuck cloth is billy. It seems like there are difficulties in sewing and it is easy to break from the seams.
This review is about item#08682527.