Buy more than* S$200* and get FREE SHIPPING

  • Rain Ware, "Change"
  • Rain Ware,
  • Rain Ware,
  • Rain Ware,
  • Rain Ware,
  • Rain Ware,

Rain Ware, "Change" AS-3300

1.00 (1)
Item.#
08682414
Mfr.#
AS-3300
Package Qty.
1Set(Top and Bottom)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (surface)
High-density polyester 100% (210T), PVC laminate
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Compatible Height (cm)
175 - 185
Trousers Length (cm)
110
Chest Measurement (cm)
123
Appliable Chest Measurement (cm)
96 - 104
Water Pressure Resistance (mm)
20000
Sleeve Length (cm)
86
Material (reverse side)
100% polyester, mesh
Specification
Cuffs: double-sleeve Jacket front: inflap
Waist (cm)
109
Inseam (cm)
78
Size
LL
Color
Navy
Coat Length (cm)
78
Adjustable Waist Circumference (cm)
86 - 96
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
On-site work on rainy days
1
From Japan
On 2011-01-24 00:39:04
At the moment the bag was first opened and the jacket spread out, the cloth of the inner button was brisk. After a few times of use, if you move the chuck to let go of the coat, chuck cloth is billy. It seems like there are difficulties in sewing and it is easy to break from the seams.
This review is about item#08682527.