Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rain Ware, "Change"
  • Rain Ware,
  • Rain Ware,
  • Rain Ware,
  • Rain Ware,
  • Rain Ware,

Rain Ware, "Change" AS-3300

1.00 (1)
Item.#
08682423
Mfr.#
AS-3300
Package Qty.
1Set(Top and Bottom)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (surface)
High-density polyester 100% (210T), PVC laminate
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Adjustable Waist Circumference (cm)
94 - 104
Waist (cm)
114
Inseam (cm)
82
Size
EL
Color
Navy
Coat Length (cm)
83
Material (reverse side)
100% polyester, mesh
Specification
Cuffs: double-sleeve Jacket front: inflap
Compatible Height (cm)
175 - 185
Trousers Length (cm)
114
Chest Measurement (cm)
127
Appliable Chest Measurement (cm)
102 - 110
Water Pressure Resistance (mm)
20000
Sleeve Length (cm)
90
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
On-site work on rainy days
1
From Japan
On 2011-01-24 00:39:04
At the moment the bag was first opened and the jacket spread out, the cloth of the inner button was brisk. After a few times of use, if you move the chuck to let go of the coat, chuck cloth is billy. It seems like there are difficulties in sewing and it is easy to break from the seams.
This review is about item#08682527.