Buy more than* S$200* and get FREE SHIPPING

  • Comfort Eco Paper Towel 200

Comfort Eco Paper Towel 200 37180

3.25 (4)
Item.#
08686973
Mfr.#
37180
Package Qty.
1Pack(200Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
AS ONE Part Number
2-7246-01
Sheet Dimensions (mm)
220x170
Color
Brown
Type
Hard type
Sheet Size(cm)
22.0x17.0
Type
Oval
Material
100% recycled paper
TRUSCO Part Number
327-9332
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Hand wash after treatment
5
From Japan
On 2016-12-08 16:58:31
Can be blown up in one piece, it is good cost performance path.
This review is about item#8686973.
Hand-wash
4
From Japan
On 2013-04-12 13:07:41
Is a hard, durable paper in the most stiff in a paper towel with a number. Good because it indulges in one high water absorption. In addition, since the cool brown appearance may be as for the customer.
This review is about item#08686973.
Wipe of oil and water
2
From Japan
On 2010-01-27 14:41:42
Since the paper quality is stiff, not suitable for the wiping of fine things.
This review is about item#08686973.
We use the toilet of the towel.
2
From Japan
On 2008-06-13 09:54:57
Easy to cut and get wet in the water, or scraps that has expired got on your hands, it is a little difficult to use by or fell to the floor. I bid I may be cheap.
This review is about item#08686973.