Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Nice Hat M Type
  • Nice Hat M Type
  • Nice Hat M Type
  • Nice Hat M Type
  • Nice Hat M Type

Nice Hat M Type M-Small

4.00 (3)
Item.#
08687025
Mfr.#
M-Small
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Do not apply excess shock or pressure. Keep away from direct sunlight and super hot areas when storing. To prevent deformation of the boxes and secure part of the wiring, please use the larger size. Please avoid special environment areas that
Dimensions A (mm)
168
Size
Small
Dimensions J (mm)
4.5
Dimensions B (mm)
28
Dimensions D (mm)
56
Material
Body: flame-retardant polypropylene window: transparent nylon
Specification
Indoor Joint Box installed transparent window.
Dimension H (mm)
12.0x7.0
Dimension G (phi mm)
6.7
Dimensions C (mm)
48
Dimensions E (mm)
38
Dimension F (mm)
1.3
Color
Body color: gray window: colorless (transparent)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
During electrical work
2
From Japan
On 2016-06-10 11:39:39
Because other companies are cheaper, please do your best a little more
This review is about item#10698992.
Wiring of outdoor mercury lamp etc. Rainproof treatment
5
From Japan
On 2015-03-11 18:11:29
Good at low price and easy to use
This review is about item#10698992.
Electrical construction
5
From Japan
On 2015-02-11 10:17:38
Workability is better than storing the F cable in a straight line for inserting the F cable
This review is about item#10698992.